Angle stock square 150X100 mm

Article no.: 455600 150X100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.67 /pcs.
on request
In stock
70 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • Packaging: Wallet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Right angle tolerance based on DIN 875/2
    Length of long arm 150 mm
    Length of short arm 100 mm
    Shank cross-section 20×5 mm
    Material Stainless steel, INOX
    Packaging Wallet
    Type of product Angle square

    Identification numbers & Classifications

    Article number 455600 150X100
    EAN / GTIN 4045197206046
    Manufacturer number 455600 150X100

    Description

    Version:

    Made of steel. With precision ground reference edges; other faces are precision machined.
    Angular tolerances based on DIN 875/2.

    Application:

    For accurate marking and checking of 45°.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart