Universal protractor with magnifying glass 300 mm

Article no.: 453500 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 73.60 /pcs.
on request
In stock
111 pieces in stock

Select article variation and quantity

Beam length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 360 degrees
Scale divisions 5 arcmin
Error limit ±5 arcmin
Beam length 300 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification numbers & Classifications

Article number 453500 300
EAN / GTIN 4045197294449

Description

Version:

Clear graduations and numbering of the scale disc 4×90°. Vernier and scale disc are on a common plane, resulting in error-free parallax-free reading. Measuring disc anti-glare chrome-plated.
The measuring blade has ends angled at 45° and 60°. It can be adjusted and clamped over its entire length. Vernier disc and slide can be locked by a knurled screw. With fine setting by knurled screw and magnifying viewing glass with field of view covering the whole vernier.

Optional extras:

Clamp No. 453520 (for fixing to scribers No. 445152445222), attachment square No. 453600.

Spare part:

Measuring beam No. 453510, spare magnifying glass No. 453820 size 1.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart