{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 875 | |
Stock length | 75×50 mm | |
Accuracy | 2 | |
Right angle tolerance | 0.028 mm | |
Shank cross-section | 15×5 mm | |
Type of product | Stock square |
Article number | 452590 75X50 | |
EAN / GTIN | 4045197372116 | |
Manufacturer number | 452590 75X50 |
This article |
Recommendations |
||
---|---|---|---|
Stock square Accuracy class 2, Stock length: 75X50mm
on request
In stock
668 pieces in stock
US $ 12.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 63.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
479 pieces in stock
US $ 15.85
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 2 | 0 | 1 |
Standard | DIN 875 | DIN 875 | DIN 875 |
Right angle tolerance | 0.028 mm | 0.007 mm | 0.014 mm |
Shank cross-section | 15×5 mm | 15×4 mm | 15×4 mm |
Stock length | 75×50 mm | 75×50 mm | 75×50 mm |
Type of product | Stock square | Stock square | Stock square |