{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Stock length | 500×330 mm | |
Accuracy | 1 | |
Right angle tolerance | 0.035 mm | |
Length of long arm | 500 mm | |
Length of short arm | 330 mm | |
Shank cross-section | 50×10 mm | |
Material | Aluminium | |
all parts | hardened | |
Test faces | milled | |
Type of product | Try squares |
Article number |
451060 500X330
Copy |
|
EAN / GTIN |
4045197955869
Copy |
|
Manufacturer number |
451060 500X330
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |