Stock square of anodised aluminium Accuracy class 1 500X330 mm

Article no.: 451050 500X330
New product
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 53.86 /pcs.
  • US $ 58.19 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
9 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Material: Aluminium
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Stock length 500×330 mm
Accuracy 1
Right angle tolerance 0.035 mm
Length of long arm 500 mm
Length of short arm 330 mm
Shank cross-section 50×10 mm
Material Aluminium
all parts hardened
Test faces milled
Type of product Stock square

Identification numbers & Classifications

Article number 451050 500X330
EAN / GTIN 4067263125921
Manufacturer number 451050 500X330

Description

Version:

Square of hardened aluminium (HRC 63). Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodised non-dazzle surface. Test faces precision finished. Clear laser-engraved scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart