Die maker´s square hardened stainless, accuracy class 00, Stock length: 40X28mm

Article no.: 450040 40X28
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 21.39 /pcs.
on request
In stock
473 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/00
Right angle tolerance 0.003 mm
Length of long arm 40 mm
Length of short arm 28 mm
Cross-section of short arm 4×3.5 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Try squares

Identification numbers & Classifications

Article number 450040 40X28
EAN / GTIN 4045197444042
Manufacturer number 450040 40X28

Description

Version:

Highest accuracy. Bevelled edge on long narrow blade. High-tensile steel, fully hardened and stress-relieved. Test faces ground and lapped. All other faces ground.

Application:

For jig and tool making.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart