Bevel edge square, flat version stainless, accuracy class 00 150X100 mm

Article no.: 450010 150X100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 58.19 /pcs.
  • US $ 36.16 /pcs.
on request
In stock
441 pieces in stock

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875/00
Right angle tolerance 0.004 mm
Length of long arm 150 mm
Length of short arm 100 mm
Shank cross-section 30×6 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Bevel square

Identification numbers & Classifications

Article number 450010 150X100
EAN / GTIN 4045197443960
Manufacturer number 450010 150X100

Description

Version:

Very high accuracy. With two bevelled straight edges on the long blade.
Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.

Application:

For inspection work using the light gap principle.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart