{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for shaft ⌀ | 5 mm - 30 mm | |
all parts | hardened | |
Length | 50 mm | |
Width | 40 mm | |
Height | 40 mm | |
Weight each | 0.55 kg | |
Type of product | Vee block |
Article number |
447020 50X40
Copy |
|
EAN / GTIN |
4045197205056
Copy |
|
Manufacturer number |
447020 50X40
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |