{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring and marking range | 0 mm - 100 mm | |
Error limit | 200 µm | |
Locking | Locking screw | |
Scriber degree | 45 degrees; 90 degrees | |
Material | Stainless steel, INOX | |
Type of product | Marking-out ruler |
Article number | 446350 100 | |
EAN / GTIN | 4045197222305 | |
Manufacturer number | 446350 100 |