Digital 2D height gauge Linear Height, Type: 600FG

Article no.: 445395 600FG
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 602.23 /pcs.
  • US $ 590.78 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Works standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; USB interface

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Series LH-600
Standard Works standard
Measuring range 0 mm - 600 mm
maximum application range 0 mm - 972 mm
Reversible reading mm / inch
Graduations can be switched over 0.1 / 0.01 / 0.001 / 0.0001 mm
Display diagonal 21.3 cm
Display backlit yes
Error limit (L = meas. length in mm) ±(1.1+0.6L/600) µm
Repeatability plane 0.4 µm
Straightness 4 µm
Rectangularity error (frontal) 5 µm
Measurement slide movement pneumatic
Version with handle
Interface Digimatic interface; USB interface; USB interface
Power supply Mains-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Gauging force 1 N
Measurement technology digital
Overall height 996 mm
Weight 26.1 kg
Type of product Height gauge

Identification numbers & Classifications

Article number 445395 600FG
EAN / GTIN 4550501366380

Description

Version:

  • Perfect combination of multi-functionality and the highest accuracy in this device class.
  • Intuitive operation thanks to self-explanatory menu system, including 21 languages.
  • 8.4 inch touch screen with colour display and backlight.
  • Pneumatic drive mechanism.
  • Automatic execution of taught-in part programs.
  • Outstanding visualisation of GO/±NG tolerance comparisons.
  • Autonomous operation using rechargeable battery. Running time: approx. 4 hours. Second rechargeable battery can be retrofitted.
  • DIGIMATIC input for digital indicators.
  • DIGIMATIC output for U-Wave or printer.
  • Print the measurement results using the document printer / Digimatic printer No. 498701 or transfer them to the PC via wireless communication (USB cable / USB stick).
With handle for better handling of the device.

Supplied with:

Ball contact point ⌀ 5 mm with mounting, calibration block (also for conical points), mains adapter, 1 pc. NiMH battery and cover.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart