Digital 2D height gauge Linear Height 600F

Article no.: 445395 600F
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 602.23 /pcs.
  • US $ 590.78 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Norm: Works standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface; USB interface

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Serie LH-600
Norm Works standard
Messbereich 0 mm - 600 mm
maximum application range 0 mm - 972 mm
Reversible reading mm / inch
Graduations can be switched over 0.1 / 0.01 / 0.001 / 0.0001 mm
Display diagonal 21.3 cm
Display backlit yes
Error limit (L = meas. length in mm) ±(1.1+0.6L/600) µm
Repeatability plane 0.4 µm
Straightness 4 µm
Rectangularity error (frontal) 5 µm
Measurement slide movement pneumatic
Version without handle
Interface Digimatic interface; USB interface; USB interface
Power supply Mains-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Nickel metal hydride
Gauging force 1 N
Measurement technology digital
Overall height 996 mm
Weight 26.1 kg
Type of product Height gauge

Identification numbers & Classifications

Article number 445395 600F
EAN / GTIN 4550501366366

Description

Version:

  • Perfect combination of multi-functionality and the highest accuracy in this device class.
  • Intuitive operation thanks to self-explanatory menu system, including 21 languages.
  • 8.4 inch touch screen with colour display and backlight.
  • Pneumatic drive mechanism.
  • Automatic execution of taught-in part programs.
  • Outstanding visualisation of GO/±NG tolerance comparisons.
  • Autonomous operation using rechargeable battery. Running time: approx. 4 hours. Second rechargeable battery can be retrofitted.
  • DIGIMATIC input for digital indicators.
  • DIGIMATIC output for U-Wave or printer.
  • Print the measurement results using the document printer / Digimatic printer No. 498701 or transfer them to the PC via wireless communication (USB cable / USB stick).

Supplied with:

Ball contact point ⌀ 5 mm with mounting, calibration block (also for conical points), mains adapter, 1 pc. NiMH battery and cover.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart