{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 600 mm | |
maximum application range | 0 mm - 972 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.1 / 0.01 / 0.001 / 0.0001 mm | |
Error limit (L = meas. length in mm) | 1.1 + 0.6 L / 600 µm | |
Repeatability plane | 0.4 µm | |
Straightness | 4 µm | |
Rectangularity error (frontal) | 5 µm | |
Version | without handle | |
Interface | RS232 interface; USB interface | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Nickel metal hydride | |
Gauging force | 1 N | |
Measurement technology | digital | |
Overall height | 1,013 mm | |
Weight | 24 kg | |
Type of product | Height gauge |
Article number | 445390 600E | |
Manufacturer number | 518-351D-21 |