{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 415 mm | |
maximum application range | 0 mm - 570 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.001 / 0.005 / 0.01 mm | |
Error limit (L = meas. length in mm) | 8 µm | |
Repetition accuracy (2 σ) | <3 µm | |
Measurement slide movement | manual | |
Interface | TESA Link Connector TLC | |
IP Index of Protection | IP 55 | |
Power supply | Rechargeable battery-powered; Mains operated | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Lithium-ion | |
Gauging force | 1.5 ± 0.5 N | |
Measurement technology | digital | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Height gauge |
Article number |
445240 400
Copy |
|
EAN / GTIN |
7630041143614
Copy |
|
Manufacturer number |
00730082
Copy |