TESA HITE MAGNA digital height gauge, Type: 400

Article no.: 445240 400
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 452.00 /pcs.
  • US $ 417.61 /pcs.
  • US $ 83.01 /pcs.
on request
In stock Available in 3-4 working days
6 pieces in stock 6 pieces available in 3-4 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: TESA Link Connector TLC
  • IP Index of Protection: IP 55
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 415 mm
maximum application range 0 mm - 570 mm
Reversible reading mm / inch
Graduations can be switched over 0.001 / 0.005 / 0.01 mm
Error limit (L = meas. length in mm) 8 µm
Repetition accuracy (2 σ) <3 µm
Measurement slide movement manual
Interface TESA Link Connector TLC
IP Index of Protection IP 55
Power supply Rechargeable battery-powered; Mains operated
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Gauging force 1.5 ± 0.5 N
Measurement technology digital
Test certificate Manufacturer’s test certificate
Type of product Height gauge

Identification & Classification

Article number 445240 400
EAN / GTIN 7630041143614
Manufacturer number 00730082

Description

Version:

High accuracy, very robust, manually adjustable height gauges. Dynamic component contact with consistent measuring force. Easy to use, due to large numeric display and symbols for measurement functions.
  • TESA Magna µ magnetic measuring system for use in particularly rough environmental conditions.
  • Large clear display screen with 21 mm character height and intuitive symbols. Colour display and backlighting for better legibility.
  • Very long battery life for cordless measurements.
  • User-friendly with multi-lingual context help in the active functions.
  • Significantly faster measurement of the return points (min, max, ⌀) by use of patented Quickcenter Dynamic technology.

Advantage:

Particularly suitable for use in production areas. Highly immune to the effects of contamination by both solids and liquids. Front face of the panel protected to IP65, measurement system protected to IP55.

Function:

IP55: Protected against jets of water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Application:

For measuring heights and steps, diameters, hole spacings, slot widths and deviations from parallelism etc.

Supplied with:

Base unit with control panel, standard contact point carrier, mains cable, standard contact point with carbide ball ⌀ 5 mm, 110 – 240 V power supply unit, rechargeable LI-ion battery. SCS calibration certificate.

Optional extras:

Various accessories available on request. Contact point set No. 445266 and No. 445267, TLC-BLE radio remote control No. 498921, data cable No. 498918.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart