Universal comparator stand, Table length: 180mm

Article no.: 442940 180
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 94.73 /pcs.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Table length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Throat 180 mm
Maximum measuring height 180 mm
Column ⌀ 35 mm
Cross arm ⌀ 22 mm
Table length 180 mm
Table width 98 mm
Weight 13 kg
Type of product Comparator stand

Identification numbers & Classifications

Article number 442940 180
EAN / GTIN 4030234000114

Description

Version:

Solid cast iron base; rectangular comparator stand. Comparator stand surface hardened and precision ground with machined dust grooves. Rigid, hardened, and hard chrome-plated centre column with thread and lock nut. Hardened and hard chrome-plated, horizontally adjustable cross arm for dial indicators or precision indicators. Interchangeable dial /digital indicator holder ⌀ 8 mm (10 h7 on request).
Flatness ≤ 16 µm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart