Universal precision comparator stand with 3-D GARANT jointed arm, Table length×Width: 400X250mm

Article no.: 442500 400X250
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 94.73 /pcs.
on request
In stock
4 pieces in stock

Select article variation and quantity

Table length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Action radius of 3-D jointed arm 290 mm
Length of jointed arm L1 133 mm
Length of jointed arm L2 113 mm
Connection thread M8
Weight 17.5 kg
Test certificate Manufacturer’s test certificate
Type of product Comparator stand

Identification numbers & Classifications

Article number 442500 400X250
EAN / GTIN 4067263803492
Manufacturer number 442500 400X250

Description

Version:

Precision diamond lapped table, with test certificate. Solid 3D jointed arm with mechanical central clamping. Continuously adjustable clamping force with high stability. Quick and easy positioning. Universal indicator holder.
With fine adjustment, for clamping shank ⌀ 8 mm, ⌀ 6 mm, ⌀ 3/8 inch and indicators with dovetail clamping shanks.
Large rubberised hand wheel (approx. 55 mm) on the jointed arm for easy tightening and releasing the central lock.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart