{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | Switchable magnet | |
Connection thread | M10×1.25 | |
Alignment of connecting thread | centre | |
Magnetic force | 1,300 N | |
Length | 120 mm | |
Width | 50 mm | |
Height | 55 mm | |
Type of product | Magnetic foot |
Article number | 442120 2 | |
EAN / GTIN | 7290005393051 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Stand base 2
on request
In stock
228 pieces in stock
US $ 72.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
US $ 49.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M10×1.25 | M10×1.25 |
Alignment of connecting thread | centre | side |
Width | 50 | 50 |
Magnetic force | 1,300 | 1,300 |
Height | 55 | 55 |
Length | 120 | 117 |
Type of product | Magnetic foot | Magnetic foot |