Magnetic stand with fine adjustment 1

Article no.: 441210 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
262 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cross arm ⌀ D1 14 mm
Cross arm length L1 160 mm
Column ⌀ D2 16 mm
Column height L2 220 mm
Connection thread M8 external thread
Magnetic force 1,000 N
Magnetic base length 80 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification numbers & Classifications

Article number 441210 1
EAN / GTIN 4045197441102
Manufacturer number 441210 1

Description

Version:

Magnetic measuring stand with fine adjustment. Stable column with longitudinally adjustable cross arm. Magnetic base with Vee sole and rotary switch. Dial indicator holder for clamping shanks ⌀ 6 mm and ⌀ 8 mm.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart