{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross arm ⌀ D1 | 16 mm | |
Cross arm length L1 | 225 mm | |
Column ⌀ D2 | 18 mm | |
Column height L2 | 350 mm | |
Connection thread | M10×1.25 external thread | |
Magnetic force | 1,300 N | |
Magnetic base length | 120 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441190 N3 | |
EAN / GTIN | 7290005395062 |
This article |
Recommendations |
|
---|---|---|
Magnetic measuring stand with fine adjustment at the column, Type: N3
on request
In stock
40 pieces in stock
US $ 119.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
222 pieces in stock
US $ 81.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M10×1.25 external thread | M10×1.25 external thread |
Magnetic force | 1,300 N | 1,300 N |
Magnetic base width | 50 mm | 50 mm |
Magnetic base length | 120 mm | 117 mm |
Cross arm length L1 | 225 mm | 200 mm |
Column ⌀ D2 | 18 mm | 20 mm |
Cross arm ⌀ D1 | 16 mm | 14 mm |