{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length of jointed arm L1 | 110 mm | |
Length of jointed arm L2 | 110 mm | |
Connection thread | M5 | |
Magnetic force | 300 N | |
Magnetic base ⌀ | 30 mm | |
Type of product | measuring stand |
Article number |
441187 PH5000
Copy |
|
EAN / GTIN |
7290005393143
Copy |