{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 317 mm | |
Length of jointed arm L1 | 133 mm | |
Length of jointed arm L2 | 113 mm | |
Connection thread at bottom | M8 | |
Magnetic force | 800 N | |
maximum loading | 8 kg | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441170 290 | |
EAN / GTIN | 7290005397363 |
This article |
Recommendations |
|||
---|---|---|---|---|
Magnetic measuring stand with fine adjustment at the magnetic base, Type: 290
on request
In stock
110 pieces in stock
US $ 178.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
668 pieces in stock
US $ 121.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 214.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
95 pieces in stock
US $ 265.03
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 317 mm | 349 mm | 290 mm | 290 mm |
Magnetic force | 800 N | 800 N | 1,000 N | |
Length of jointed arm L1 | 133 mm | 149 mm | 130 mm | 130 mm |
Length of jointed arm L2 | 113 mm | 129 mm | 110 mm | 110 mm |
Magnetic base height | 55 mm | 55 mm | ||
Type of product | measuring stand | measuring stand | measuring stand | measuring stand |
Connection thread at bottom | M8 | M8 |