Digital internal quick caliper with long contact points 90-120 mm

Article no.: 438979 90-120
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 38.33 /pcs.
  • US $ 49.52 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; Bluetooth interface; USB interface
  • IP Index of Protection: IP 67
  • Measured value saving: Once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 90 mm - 120 mm
    Graduations can be switched over 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm
    Reversible reading mm / inch
    Error limit 0.04 mm
    Repetition accuracy 0.02 mm
    Interface USB interface; Bluetooth interface; USB interface
    IP Index of Protection IP 67
    Power supply Battery-powered
    Number of batteries contained 2
    Article no of the battery / rechargeable battery fitted 081561 LR3
    Carbide spherical point ⌀ 2 mm
    minimum groove width 2.5 mm
    maximum groove depth 8.5 mm
    maximum contact point length L (measurement depth) 127 mm
    Gauging force 1.3 N - 1.8 N
    Measured value saving Once-off setting of the zero position
    Measurement technology digital
    Type of product Internal quick caliper

    Identification numbers & Classifications

    Article number 438979 90-120
    EAN / GTIN 2050002053229

    Description

    Version:

    1 fixed and 1 movable arm with carbide spherical contact points. Digital display of the absolute value.
    By entering preset values, variations can be determined against any value.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with 2 batteries No. 081561 size LR3, operating instructions.

    Optional extras:

    Data cable adapter No. 498954 size A2; data cable No. 497440; radio adapter No. 498954 size A5.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart