{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 10 mm - 30 mm | |
Graduations can be switched over | 0.001 mm; 0.002 mm; 0.005 mm; 0.01 mm; 0.02 mm; 0.05 mm | |
Reversible reading | mm / inch | |
Error limit | 0.03 mm | |
Repetition accuracy | 0.01 mm | |
Interface | USB interface; Bluetooth interface; USB interface | |
IP Index of Protection | IP 67 | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081561 LR3 | |
Carbide spherical point ⌀ | 1 mm | |
minimum groove width | 1.2 mm | |
maximum groove depth | 5.2 mm | |
maximum contact point length L (measurement depth) | 85 mm | |
Gauging force | 1.1 N - 1.6 N | |
Measured value saving | Once-off setting of the zero position | |
Measurement technology | digital | |
Type of product | Internal quick caliper |
Article number | 438974 10-30 | |
Manufacturer number | G210 |