{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 20 mm | |
Scale divisions | 0.01 mm | |
Error limit | 0.03 mm | |
IP Index of Protection | IP 65 | |
Carbide spherical point ⌀ | 1.5 mm | |
minimum bore ⌀ | 10 mm | |
maximum contact point length L (measurement depth) | 80 mm | |
Measurement technology | analogue | |
Dial indicator ⌀ | 65 mm | |
Type of product | External quick callipers |
Article number |
438560 0-20
Copy |
|
EAN / GTIN |
2050001036773
Copy |
|
Manufacturer/responsible person | Kroeplin GmbH, Gartenstraße 50, 36381 SCHLÜCHTERN, Germany, www.kroeplin.com |