Dial thickness gauge 0-30 mm

Article no.: 438205 0-30
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 24.96 /pcs.
  • US $ 34.88 /pcs.
on request
In stock
14 pieces in stock
  • Standard: Manufacturer’s standard

Product details

Technical Data

Standard Manufacturer’s standard
Type of product Dial thickness gauges
Measuring range 0 mm - 30 mm
Scale divisions 0.01 mm
Measurement variation MPE (measurement range) 0.02 mm
Measuring face ⌀ 10 mm
Throat 50 mm
Measurement technology analogue

Identification numbers & Classifications

Article number 438205 0-30
EAN / GTIN 2050001936615

Description

Version:

Dial thickness gauge with lift-off lever (gauging force is independent of the user). Lightweight frame, painted. Measuring faces hardened and ground.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart