Digital dial thickness gauge, Measuring range: 0-12,5mm

Article no.: 438191 0-12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 25.97 /pcs.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 36.28 /pcs.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Works standard
  • Interface: USB interface; Digimatic interface
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Works standard
Measuring range 0 mm - 12.5 mm
Scale divisions 0.001 mm
Measurement variation E MPE (measurement range) 0.004 mm
Interface USB interface; Digimatic interface
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of measurement face hardened and ground
Measuring face ⌀ 10 mm
Throat 50 mm
Measurement technology digital
Packaging sturdy box
Type of product Quick thickness gauge

Identification numbers & Classifications

Article number 438191 0-12,5
EAN / GTIN 4031452200546

Description

Version:

Digital dial thickness gauge with lift-off lever (gauging force is independent of the user), lightweight frame, painted. Measuring faces hardened and ground.
Data transmission via RS 232 or USB with data transmission cable (not included in the scope of supply).

Supplied with:

1 battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart