{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Connection thread | M1.4 | |
Measurement ball ⌀ | 2 mm | |
Probe length L | 36.53 mm | |
Type of product | Contact point |
Article number | 436317 2 | |
EAN / GTIN | 7630041110807 | |
Manufacturer number | 01860212 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Carbide contact point, contact point length 36.5 mm 2 mm
on request
In stock
4 pieces in stock
US $ 35.89
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
428 pieces in stock
US $ 14.41
plus VAT at the current rate
Prices plus delivery costs
|
|
Connection thread | M1.4 | M1.6 |
Measurement ball ⌀ | 2 | 2 |
Probe length L | 36.53 | 13.5 |
Type of product | Contact point | Contact point |