{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2270 | |
Measuring range per direction | 0.8 mm | |
Scale divisions | 0.01 mm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Gauging force | 0,15 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 40 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436301 0,8/40 | |
EAN / GTIN | 4059192013608 | |
Manufacturer number | 4307250 |