Lever dial indicator contact point length 14.5 mm 0,4/29 mm

Article no.: 436301 0,4/29
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 33.49 /pcs.
  • US $ 26.74 /pcs.
on request
In stock
633 pieces in stock

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Unit price incl. VAT
  • Standard: DIN 2270
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2270
Measuring range per direction 0.4 mm
Scale divisions 0.01 mm
Measurement ball ⌀ 2 mm
Pivot range 2×110 degrees
Gauging force 0.15 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 29 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification numbers & Classifications

Article number 436301 0,4/29
EAN / GTIN 4059192013332
Manufacturer number 4305200

Description

Version:

High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
With 1/100 reading.
Mahr − ruby mounted mechanism with carbide measurement ball. Contact point bearing in one-piece fork, therefore alignment is particularly exact; anti-magnetic.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436510, centring holder No. 436512, knuckle stand No. 359680.

Spare part:

Spare contact point with carbide or ruby ball available on request.

Note:

Additional information DIN 2270: Graduations 0.01 − deviation range 10 µm, total deviation range 13 µm, hysteresis error 3 µm.

Downloads & documents

Compare with similar products

This article


Recommendations


Lever dial indicator contact point length 14.5 mm  0,4/29 mm

Lever dial indicator contact point length 14.5 mm 0,4/29 mm

on request
In stock
633 pieces in stock
US $ 124.45
plus VAT at the current rate Prices plus delivery costs
on request
In stock
504 pieces in stock
US $ 87.36
plus VAT at the current rate Prices plus delivery costs
Clamping shank ⌀ h6 8 8
Body ⌀ 29 29
Measuring range per direction 0.4 0.4
Measurement ball ⌀ 2 2
Pivot range 2×110 2×110
Packaging sturdy box sturdy box
Measurement technology analogue analogue

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart