{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 2270 | |
Measuring range per direction | 0.4 mm | |
Scale divisions | 0.01 mm | |
Measurement ball ⌀ | 2 mm | |
Pivot range | 2×110 degrees | |
Contact point length | 12.5 mm | |
Gauging force | 0.15 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | analogue | |
Body ⌀ | 29 mm | |
Packaging | sturdy box | |
Type of product | Lever dial indicator |
Article number | 436200 0,4/29 | |
EAN / GTIN | 2050001040008 |
This article |
Recommendations |
|
---|---|---|
Lever dial indicator contact point length 12.5 mm, Measuring range per direction / Body ⌀: 0,4/29mm
on request
In stock
16 pieces in stock
US $ 162.70
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
US $ 87.36
plus VAT at the current rate
Prices plus delivery costs
|
|
Body ⌀ | 29 mm | 29 mm |
Measuring range per direction | 0.4 mm | 0.4 mm |
Gauging force | 0.15 N | 0.15 N |
Measurement ball ⌀ | 2 mm | 2 mm |
Pivot range | 2×110 degrees | 2×110 degrees |
Packaging | sturdy box | sturdy box |
Type of product | Lever dial indicator | Lever dial indicator |