Spacer ring inner ⌀ 6.3 mm, Ring width: 3mm

Article no.: 435230 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

Ring width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ring width 3 mm
Type of product Setting ring

Identification numbers & Classifications

Article number 435230 3
EAN / GTIN 2050001049032
Manufacturer number 205460

Description

Suitable for:

Mitutoyo precision bore gauges.

Suitable for:

Measurement tool No. 435202: Size 50 − 150
Measurement tool No. 435206: Size 18 − 150

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart