{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Measuring range | 50 mm - 150 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 150 mm | |
Number of contact points | 11 | |
Centring plate width | 38 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435202 50-150 | |
Manufacturer number | 511-713 |