Internal measuring gauge for slots and grooves, Measuring range: 10-14mm

Article no.: 435175 10-14
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 10 mm - 14 mm
Access diameter 10 mm
Minimum width of groove 1.2 mm
largest measuring depth 60 mm
maximum expansion travel 4 mm
Type of product Precision bore gauge

Identification numbers & Classifications

Article number 435175 10-14
EAN / GTIN 2050001951373
Manufacturer number 19000003

Description

Version:

Internal measuring gauge for measuring slots and grooves up to a maximum slot depth of 5 mm.
ON expanding head gauge with fixed application range. With carbide key pin.

Note:

Measuring range 530 mm on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart