Novometer contour measuring gauge 55-100 mm

Article no.: 435170 55-100
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 41.76 /pcs.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Scale divisions 0.1 mm
    Measuring range 55 mm - 100 mm
    Power supply Mains operated
    Type of product Contour measuring tool

    Identification numbers & Classifications

    Article number 435170 55-100
    EAN / GTIN 2050001055675
    Manufacturer number 62400020

    Description

    Version:

    Novometer contour measurement gauge for measuring internal diameters of round, oval or regular polygon bores. For measuring resilient components.

    Note:

    Version with digital display or with slip clutch for reproducible gauging force available on request. Version for measuring external diameters available on request. Stationary version with table available as a support for the workpiece. Novometer with reading of 0.01 mm available on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart