Measuring pins for measuring range 50 − 100 mm Carbide 65 mm

Article no.: 435096 65
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 65 mm
Measuring range 50 mm - 100 mm
Type of product Measuring pin

Identification numbers & Classifications

Article number 435096 65
EAN / GTIN 2050001950789
Manufacturer number 10600024

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart