Measuring pins for measuring range 4.5 − 6 mm Carbide, Measuring ⌀: 4,5mm

Article no.: 435090 4,5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring ⌀ 4.5 mm
Measuring range 4.5 mm - 6 mm
Type of product Measuring pin

Identification numbers & Classifications

Article number 435090 4,5
EAN / GTIN 2050001950246
Manufacturer number 10000004

Description

Application:

For setting to a different measurement ⌀.

Suitable for:

SU internal precision bore gauges No. 435040; 435050; 435060; 435070.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart