{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring ⌀ | 49 mm | |
Measuring range | 35 mm - 60 mm | |
Type of product | Measuring pin |
Article number |
435085 49
Copy |
|
EAN / GTIN |
2050001950109
Copy |
|
Manufacturer number |
10500103
Copy |
|
Manufacturer | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |