{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 18 mm - 35 mm | |
Repetition accuracy without dial gauge | 0.5 µm | |
Measurement depth | 110 mm | |
Number of contact points | 9 | |
Number of measuring discs | 2 | |
Centring plate width | 14.8 mm | |
Packaging | sturdy box | |
Type of product | 2-point precision bore gauge |
Article number | 435040 18-35 | |
EAN / GTIN | 2050001047946 | |
Manufacturer number | 10400000 |
This article |
Recommendations |
|
---|---|---|
Internal precision bore gauge, steel, without dial indicator SU 18-35 mm
on request
In stock
6 pieces in stock
US $ 483.11
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
US $ 334.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of contact points | 9 | 9 |
Measuring range | 18 ;35 | 18 ;35 |
Measurement depth | 110 | 146 |
Packaging | sturdy box | sturdy box |
Repetition accuracy without dial gauge | 0.5 | 1 |
Type of product | 2-point precision bore gauge | 2-point precision bore gauge |
Centring plate width | 14.8 | 14.5 |