Probe for OSIMESS internal precision bore gauges 4,15-4,80 mm

Article no.: 435015 4,15-4,80
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Application range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application range 4.15 mm - 4.8 mm
Type of product Probe

Identification numbers & Classifications

Article number 435015 4,15-4,80
EAN / GTIN 2050001055903
Manufacturer number 62700015

Description

Version:

OSIMESS tips for small diameters from 1.0 to 11.5 mm (without gauging pin). In carbide for size 0.95-1.15 to size 3.80-4.20. In DLC coating as from size 4.15-4.80.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart