Angle clamp for OSIMESS, for nominal measuring range: 0,95-20,6mm

Article no.: 435014 0,95-20,6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

for nominal measuring range (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for nominal measuring range 0.95 mm - 20.6 mm
Type of product Angle clamp

Identification numbers & Classifications

Article number 435014 0,95-20,6
EAN / GTIN 2050001055767
Manufacturer number 62500008

Description

Suitable for:

Nominal measuring range 0.95 -20.6 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart