Angled bracket for dial indicator 90° 50 mm

Article no.: 434919 50
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Clamping length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Connection thread M2.5
    Tool shank ⌀ 8 mm
    Clamping length L1 50 mm
    Length L2 of the support (without the clamping shank) 34.5 mm
    Contact point travel 3 mm
    Type of product Holder

    Identification numbers & Classifications

    Article number 434919 50
    EAN / GTIN 4059192016272
    Manufacturer number 4365031

    Description

    Version:

    Angled bracket for dial indicators with clamping shank ⌀ 8 mm h6.
    Connection thread M2.5 for all measuring contact points. Measuring pin travel = 3 mm.

    Supplied with:

    Standard contact point with carbide ball (⌀ 3 mm).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart