Inductive lever dial indicator, Type: GT31

Article no.: 434779 GT31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±0.3 mm
Linearity error limit (L = meas. length in mm) 0.2 + 50 × L2 µm
Repeatability 0.1 µm
Measuring force at electrical zero 0.1 N
Type of product Probes

Identification numbers & Classifications

Article number 434779 GT31
EAN / GTIN 7630041112337
Manufacturer number 03210802

Description

Version:

Adjustable-angle measuring tip for measurements in two directions. Ball-bearing lifting system with mass balancing. Collision-protection by means of two slip clutches. Measuring probe with ⌀ 2 mm carbide ball – can pivot through 180°. Independent change of sensing direction, without change of arithmetic sign. Case with two dovetail bars.

Application:

Ideal for measurement of parallelism and straightness, and for alignment of machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart