Inductive lever dial indicator GT31

Article no.: 434779 GT31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±0.3 mm
Linearity error limit (L = meas. length in mm) 0.2 + 50 × L2 µm
Repeatability 0.1 µm
Measuring force at electrical zero 0.1 N
Type of product Probes

Identification numbers & Classifications

Article number 434779 GT31
EAN / GTIN 7630041112337
Manufacturer number 03210802

Description

Version:

Adjustable-angle measuring tip for measurements in two directions. Ball-bearing lifting system with mass balancing. Collision-protection by means of two slip clutches. Measuring probe with ⌀ 2 mm carbide ball – can pivot through 180°. Independent change of sensing direction, without change of arithmetic sign. Case with two dovetail bars.

Application:

Ideal for measurement of parallelism and straightness, and for alignment of machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart