Inductive length measuring probe, axial Pack of 10 pcs. GT21M

Article no.: 434776 GT21M
Set price 10 Piece (342.99 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±1 mm
Repeatability 0.01 µm
Linearity error limit (L = meas. length in mm) 0.2 + 3 × L³ µm
Measurement pin lifting mechanical
Contact point travel 4.3 mm
Manufacturer's designation GT21M
Compatibility Mahr
Protective bellows Nitrile
IP Index of Protection IP 65
Measuring force at electrical zero 0.63 N
Type of product Probes

Identification numbers & Classifications

Article number 434776 GT21M
EAN / GTIN 2050001949967
Manufacturer number 03290154

Description

Version:

Versatile precision length measuring probes.
  • Precision ball-bearing longitudinal measuring pin.
  • High precision due to electronic measurement signal amplification.
  • Clamping shank ⌀ 8 mm, can be clamped on the entire length.
  • Due to ball bearings, resistant to fluctuations in temperature and lateral forces.
  • Outstanding electro magnetic screening.
The TESA length measurement probe is characterised by excellent repeatability, consistency and a long working life.
Compatible with Mahr display units.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Supplied with:

Pack of 10 × contact points No. 434775.

Optional extras:

Measuring tips, measuring force springs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart