Inductive length measuring probe, Type: P2004T

Article no.: 434760 P2004T
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±2 mm
Repeatability 0.1 µm
Deviation from linearity at ± 0.5 mm 0.4 µm
Deviation from linearity at ± 1.0 mm 1.5 µm
Manufacturer's designation P 2004M
Compatibility Mahr
IP Index of Protection IP 64
Measuring force at electrical zero 0.75 ±0.15 N
Type of product Probes

Identification numbers & Classifications

Article number 434760 P2004T
EAN / GTIN 4059192055059

Description

Version:

Inductive length measuring probe with Mahr or Tesa semi-base attachment compatibility. Very robust, on ball guides and shielded against EMC influences by nickel-iron alloy. Very high linearity over the entire measurement range.
Angular cap for radial cable exit. Integral cap allows angular setting of the cable.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Supplied with:

Operating instructions, connection cable (2.5m).

Optional extras:

Measuring force spring, extension cable.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart