Inductive length measuring probe 2004T

Article no.: 434760 2004T
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.66 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range ±3 mm
    Repeatability 0.1 µm
    Deviation from linearity at ± 0.5 mm 0.4 µm
    Deviation from linearity at ± 1.0 mm 1.5 µm
    Manufacturer's designation P 2004T
    Compatibility Tesa
    IP Index of Protection IP 64
    Measuring force at electrical zero 0.75 ±0.15 N
    Type of product Probes

    Identification numbers & Classifications

    Article number 434760 2004T
    EAN / GTIN 4059192055059
    Manufacturer number 5323011

    Description

    Version:

    Inductive length measuring probe with Mahr or Tesa semi-base attachment compatibility. Very robust, on ball guides and shielded against EMC influences by nickel-iron alloy. Very high linearity over the entire measurement range.
    Angular cap for radial cable exit. Integral cap allows angular setting of the cable.

    Function:

    IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

    Supplied with:

    Operating instructions, connection cable (2.5m).

    Optional extras:

    Measuring force spring, extension cable.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart