Inductive length measuring probe P2004M

Article no.: 434760 P2004M
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • IP Index of Protection: IP 64

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range ±2 mm
Repeatability 0.1 µm
Deviation from linearity at ± 0.5 mm 0.4 µm
Deviation from linearity at ± 1.0 mm 1.5 µm
Manufacturer's designation P 2004M
Compatibility Mahr
IP Index of Protection IP 64
Measuring force at electrical zero 0.75 ±0.15 N
Type of product Probes

Identification numbers & Classifications

Article number 434760 P2004M
EAN / GTIN 4059192055042

Description

Version:

Inductive length measuring probe with Mahr or Tesa semi-base attachment compatibility. Very robust, on ball guides and shielded against EMC influences by nickel-iron alloy. Very high linearity over the entire measurement range.
Angular cap for radial cable exit. Integral cap allows angular setting of the cable.

Function:

IP64: Protected against splashed water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Universally applicable for all high precision measurement tasks, particularly in workshop and manufacturing shop areas.

Supplied with:

Operating instructions, connection cable (2.5m).

Optional extras:

Measuring force spring, extension cable.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart