{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | ±5 to ±5000 µm | |
Adjustable scale | 0.2 / 1 / 2 / 10 / 20 / 100 / 200 µm | |
Error limit digital display | 0.3 % | |
IP Index of Protection | IP 54 | |
Power supply | Mains operated | |
Length | 255 mm | |
Width | 235 mm | |
Height | 120 mm | |
Weight | 1.1 kg | |
Type of product | Display unit |
Article number | 434717 TT60 | |
Manufacturer number | 04430010 |