Digital dial indicator 0.0001 mm reading, Measuring range: 12,5mm

Article no.: 434655 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 31.71 /pcs.
  • US $ 25.46 /pcs.
on request
In stock
3 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; RS232C interface; USB interface
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR Reference Lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 12.5 mm
Reversible reading 0.0001 mm
Reversible reading 0.00001 inch
Reversible reading mm / inch
Height of numerals 11 mm
Measurement variation E MPE (measurement range) 0.0018 mm
Interface Digimatic interface; RS232C interface; USB interface
IP Index of Protection IP 42
Gauging force 0.65 – 0.90 N
Clamping shank ⌀ h6 8 mm
Measured value saving MAHR Reference Lock system
Preset function yes
Measurement technology digital
Body ⌀ 58 mm
Thickness of housing 35 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2450
Type of product dial gauge

Identification numbers & Classifications

Article number 434655 12,5
EAN / GTIN 4059192061678
Manufacturer number 4337697

Description

Version:

High-precision digital dial gauge with very large numeric display (11 mm) and integral tolerance display. Additional analogue bar graph display with tolerance limits. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons.Absolute function: Zeroing in any position, without losing the reference value. Factor adjustable with indication in display. Individual functions can be blocked directly at the digital indicator. Settings and saved values (factor, preset, tolerances) are not lost even when changing the battery.
Display can be rotated through 280°.

Function:

IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size CR2450.

Optional extras:

Data cable No. 498940.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart