This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Digital-analogue indicator 0.001 mm reading, Measuring range: 50mm

Article no.: 434621 50

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 50 mm
Selectable display 0.01 / 0.001 mm
Error limit 0.006 mm
Interface USB interface; Digimatic interface
Gauging force ≤ 2.3 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Power supply Mains operated
Type of product dial gauge

Identification numbers & Classifications

Article number 434621 50
Manufacturer number 543-553D

Description

Version:

Large character digital display and additional analogue display. Once-off setting of the zero position, which is then fixed. Speed of positioning does not influence the measured result. Mains operated, therefore suitable for continuous measurements. Strong housing; precision bearing plunger spindle.

Version - image:

Data output
Zeroing
to any position or absolute scale.
Preset
Changeover 0.01 / 0.001 mm.
Socket
for power adapter.
Reversible direction of measurement
Display changes
from green to red when tolerance is exceeded.
On / Off
Multiple selection
hold max or min value and difference.
Measurement range selection
Zero point, analogue display.

Function:

  • Colour changes when out of tolerance.
  • Minimum value
  • Maximum value memory (no need to search for the turning point).
  • Zero point display, e.g. for tolerance measurements.
  • Selectable direction of measurement

Supplied with:

With power supply cable No. 497660, power supply unit 220V / 9V / 500 mA.

Optional extras:

Data cable No. 498430, special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart